Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 90Elbow, 3"NPTxNPT
- Mfr # ZUSA-PF-23185
- Zoro # G322968559
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Includes Pre-Applied Thread Sealant
Yes
Includes Seal
No
Fitting Side B Gender
Male
Fitting Side A Type
Threaded
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23185
- Zoro #
- G322968559
- UPC #
- 00197666226551
- Country of Origin
- China
- Includes Pre-Applied Thread Sealant
- Yes
- Includes Seal
- No
- Fitting Side B Gender
- Male
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Fitting Side B Pipe Threading
- 8
- Thread Sealant Type
- PTFE
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 8
- Maximum Operating Pressure
- 150 psi
- Specific Fitting Shape
- 90 Degrees Elbow
- Item
- Metal Pipe Elbow
- Material Grade
- A197
- Fitting Side B Type
- Threaded
- Finish/Coating
- Black Coated
- Side B Thread Type
- NPT
- Application
- Air, Gases, Oils
- Color
- Black
- For Pipe Schedule
- Schedule 40
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 4 1/2 in
- Fitting Thread Size A
- 3"-8
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Thread Size B
- 3"-8
- Fitting Side B Nominal Pipe Size
- 3 in
- Overall Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
90 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 3 in, Female, Threaded, 8, 3 In.-8, 3 in, Male, Threaded, 8, 3 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.