NeedleRllrBrg, SCE, 116C3149-1, Open, 7/16"
- Mfr # ZUSAB-RB-MIL-1
- Zoro # G925065877
product price:Â
$
63.09
/ea
Key Features
System of Measurement
Inch
Full Complement
No
Internal Clearance
CN
Ring Material
Steel
Industry Number
116C3149-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-RB-MIL-1
- Zoro #
- G925065877
- UPC #
- 197666354957
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 7/16 in
- Outside Diameter
- 11/16 in
- Overall Width
- 0.5 in
Details
- System of Measurement
- Inch
- Full Complement
- No
- Internal Clearance
- CN
- Ring Material
- Steel
- Industry Number
- 116C3149-1
- Number of Rows
- One
- Cage Material
- Steel
- Item
- Needle Roller Bearing
- Closure
- Open
- Maximum Temperature
- 250 Degrees F
- Bearing Design
- SCE
- Bearing Lubrication
- Relubricateable
Description
Needle Roller Bearing, Bearing Design SCE, Bore Diameter 7/16 in, Cage Material Steel, Closure Open, Full Complement No, Maximum Temperature 250 Degrees F, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.5 in, Ring Material Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.