Shop USA INDUSTRIALS
See all product information
Create Account
NeedleRllrBrg, SCE, 116C3149-3, Open, 1"
- Mfr # ZUSAB-RB-MIL-3
- Zoro # G025065906
product price:Â
$
35.09
/ea
Key Features
Bearing Design
SCE
Internal Clearance
CN
Closure
Open
Bearing Lubrication
Relubricateable
Overall Width
0.437 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-RB-MIL-3
- Zoro #
- G025065906
- UPC #
- 197666354971
- Country of Origin
- Japan
Dimensions
- Overall Width
- 0.437 in
- Bore Diameter
- 1 in
- Outside Diameter
- 1 15/64 in
Details
- Bearing Design
- SCE
- Internal Clearance
- CN
- Closure
- Open
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 250 Degrees F
- Cage Material
- Steel
- Full Complement
- No
- Industry Number
- 116C3149-3
- Number of Rows
- One
- Item
- Needle Roller Bearing
- Ring Material
- Steel
- System of Measurement
- Inch
Description
Needle Roller Bearing, Bearing Design SCE, Bore Diameter 1 in, Cage Material Steel, Closure Open, Full Complement No, Maximum Temperature 250 Degrees F, Number of Rows One, Outside Diameter 1 15/64 in, Overall Width 0.437 in, Ring Material Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.