Shop USA INDUSTRIALS
See all product information
Create Account
NeedleRllrBrg, SCE, 116C3149-10, Open, 7/8"
- Mfr # ZUSAB-RB-MIL-10
- Zoro # G025066170
product price:Â
$
26.69
/ea
Key Features
Outside Diameter
1 7/64 in
Bearing Lubrication
Relubricateable
Number of Rows
One
System of Measurement
Inch
Bore Diameter
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-RB-MIL-10
- Zoro #
- G025066170
- UPC #
- 197666355046
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1 7/64 in
- Bore Diameter
- 7/8 in
- Overall Width
- 0.5 in
Details
- Bearing Lubrication
- Relubricateable
- Number of Rows
- One
- System of Measurement
- Inch
- Maximum Temperature
- 250 Degrees F
- Cage Material
- Steel
- Industry Number
- 116C3149-10
- Closure
- Open
- Item
- Needle Roller Bearing
- Full Complement
- No
- Ring Material
- Steel
- Bearing Design
- SCE
- Internal Clearance
- CN
Description
Needle Roller Bearing, Bearing Design SCE, Bore Diameter 7/8 in, Cage Material Steel, Closure Open, Full Complement No, Maximum Temperature 250 Degrees F, Number of Rows One, Outside Diameter 1 7/64 in, Overall Width 0.5 in, Ring Material Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.