Shop USA INDUSTRIALS
See all product information
Create Account
NeedleRllrBrg, SCE, 116C3149-13, Open, 1/2"
- Mfr # ZUSAB-RB-MIL-13
- Zoro # G425065902
product price:Â
$
27.39
/ea
Key Features
Outside Diameter
11/16 in
Cage Material
Steel
System of Measurement
Inch
Number of Rows
One
Maximum Temperature
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-RB-MIL-13
- Zoro #
- G425065902
- UPC #
- 197666355077
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 11/16 in
- Overall Width
- 0.312 in
- Bore Diameter
- 1/2 in
Details
- Cage Material
- Steel
- System of Measurement
- Inch
- Number of Rows
- One
- Maximum Temperature
- 250 Degrees F
- Closure
- Open
- Internal Clearance
- CN
- Ring Material
- Steel
- Bearing Lubrication
- Relubricateable
- Item
- Needle Roller Bearing
- Bearing Design
- SCE
- Industry Number
- 116C3149-13
- Full Complement
- No
Description
Needle Roller Bearing, Bearing Design SCE, Bore Diameter 1/2 in, Cage Material Steel, Closure Open, Full Complement No, Maximum Temperature 250 Degrees F, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.312 in, Ring Material Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.