NeedleRllrBrg, SCE, 116C3149-11, Open, 1"
- Mfr # ZUSAB-RB-MIL-11
- Zoro # G125065899
product price:Â
$
30.35
/ea
Key Features
Bore Diameter
1 in
Number of Rows
One
Full Complement
No
Internal Clearance
CN
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-RB-MIL-11
- Zoro #
- G125065899
- UPC #
- 197666355053
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1 in
- Outside Diameter
- 1 15/64 in
- Overall Width
- 0.5 in
Details
- Number of Rows
- One
- Full Complement
- No
- Internal Clearance
- CN
- System of Measurement
- Inch
- Ring Material
- Steel
- Item
- Needle Roller Bearing
- Bearing Lubrication
- Relubricateable
- Bearing Design
- SCE
- Industry Number
- 116C3149-11
- Closure
- Open
- Cage Material
- Steel
- Maximum Temperature
- 250 Degrees F
Description
Needle Roller Bearing, Bearing Design SCE, Bore Diameter 1 in, Cage Material Steel, Closure Open, Full Complement No, Maximum Temperature 250 Degrees F, Number of Rows One, Outside Diameter 1 15/64 in, Overall Width 0.5 in, Ring Material Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.