Pipe Fitting - 316SS - Class 150 - Street Elbow - 2" FNPT x MNPT

  • Mfr # ZUSA-PF-6730

  • Zoro # G7825822


product price:  $52.89
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-6730
Zoro #
G7825822
UPC #
193005872601
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
2"

Details

Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi

Description

The USA INDUSTRALS - ZUSA-PF-6730 is a stainless steel pipe fitting, specifically a 90-degree street elbow made from 316 stainless steel. It features FNPT x MNPT threaded connections and conforms to ASTM A351 and ANSI/ASME B1.20.1 standards. Rated for a maximum pressure of 150 psi and classified as a Class 150 fitting, it is suitable for use in piping systems requiring corrosion-resistant components made from 316 stainless steel.

Key Features:

  • Material: 316 stainless steel
  • Shape: 90-degree street elbow
  • Connection Type: FNPT x MNPT threaded ends
  • Pipe Size: 2 inches
  • Pressure Rating: Max 150 psi
  • Standards: ASTM A351; ANSI/ASME B1.20.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.