Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1/2"BSPTxNPT
- Mfr # ZUSA-PF-22785
- Zoro # G322968214
product price:Â
$
23.59
/ea
Key Features
Color
Silver
Hex Size
61/64 in
Fitting Side A Type
Threaded
Class
Class 150
Fitting Side B Nominal Pipe Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22785
- Zoro #
- G322968214
- UPC #
- 00197666236154
- Country of Origin
- China
- Color
- Silver
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Fitting Side B Pipe Threading
- 14
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Male
- Finish/Coating
- None
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Male
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Pipe Threading
- 14
- Application
- Air, Gases, Oils, Potable Water
- Item
- Metal Pipe Straight
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- BSPT
- Specific Fitting Shape
- Straight
- Wire Color
- Silver
Dimensions
- Hex Size
- 61/64 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Thread Size B
- 1/2"-14
- Fitting Thread Size A
- 1/2"-14
- Wire Rope Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.