Shop SCI
See all product information
Create Account
Threaded Coupling
- Mfr # 4308000104
- Zoro # G623939661
product price:Â
$
3.95
/ea
Key Features
Fitting Side B Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Finish/Coating
None
Maximum Operating Pressure
3,000 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308000104
- Zoro #
- G623939661
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Threaded Coupling
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- None
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Class
- Class 3000
- Standards
- ASME B16.11
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Female
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- Straight
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 18
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side B Pipe Threading
- 18
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
Description
Straight, Carbon Steel, None, Not Applicable, Class Class 3000, For Pipe Schedule Schedule 40, 3/8 in, Female, Threaded, Not Applicable, 18, Not Applicable, 3/8 in, Female, Threaded, Not Applicable, 18, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.