Shop All Aluminum Pipes
Usa Industrials
Pipe Fitting - Aluminum - Schedule 40 - Close Nipple - 3" NPT Male
Mfr # ZUSA-PF-5647
Zoro # G7838903
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 3"
- Max. Pressure 150 psi
- Standards ASTM B241, ANSI/ASME B1.20.1
- Seamless/Welded Seamless
- Overall Pipe Length 2-5/8"
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5647
- Zoro # G7838903
- UPC # 193005434090
- Country of Origin Unknown
- Category Aluminum Pipes
Dimensions
Pipe Size (Fittings) | 3" |
Overall Pipe Length | 2-5/8" |
Details
Description
Pipe Fitting - Aluminum - Schedule 40 - Close Nipple - 3" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Drain Strainer-Mesh 3" (561396)
- ZENNA HOME 2Door Shaker Vanity with Top, Wood, Espresso, Cultured Marble Sink, White Sink (SBC24CH)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX75T)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 3/8 in Pipe Size (8342G003)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 4" L (ZUSA-PF-5729)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- ONLINEMETALS 3" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9942)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- ONLINEMETALS 1" x 0.062" Aluminum Square Tube 6063-T52-Extruded (1192)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- Usa Industrials Pipes