Pipe Fitting w Sealant - 304SS #3000 - Street Elbow - 3/4" FNPT x MNPT
- Mfr # ZUSA-PF-3248
- Zoro # G7818551
product price:Â
$
56.15
/ea
Sold in multiples of 3 for
$168.45
Key Features
Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Street Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Fitting Schedule/Class
Class 3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-3248
- Zoro #
- G7818551
- UPC #
- 193005426668
- Country of Origin
- Unknown
Dimensions
- Pipe Size - Pipe Fitting
- 3/4"
Details
- Specific Fitting Shape
- Street Elbow
- Pipe Fitting Material
- 304 Stainless Steel
- Fitting Connection Type
- FNPT x MNPT
- Fitting Schedule/Class
- Class 3000
- Basic Pipe Fitting Shape
- Elbow
- Basic Pipe Fitting Material
- Metal
- Max. Pressure
- 3000 psi
- Standards
- ASTM A182, ANSI/ASME B16.11, ANSI/ASME B1.20.1
Description
Pipe Fitting w/ Thread Sealant - 304 Stainless Steel - Class 3000 - Street Elbow - 3/4" NPT Female x NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.