Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Fitting w Sealant 316SS Instrumentation Close Nipple 1/4" MNPT
- Mfr # ZUSA-PF-4757
- Zoro # G7811770
product price:Â
$
19.89
/ea
Sold in multiples of 7 for
$139.23
Key Features
Overall Pipe Length
1-1/8"
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Close Nipple
Pipe Size (Fittings)
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-4757
- Zoro #
- G7811770
- UPC #
- 193005429850
- Country of Origin
- Unknown
- Pipe Fitting Material
- 316 Stainless Steel
- Basic Pipe Fitting Material
- Metal
- Specific Pipe Fitting Shape
- Close Nipple
- Standards
- ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
- Basic Pipe Fitting Shape
- Nipple
- Max. Pressure
- 7500 psi
- Fitting Connection Type
- MNPT
Dimensions
- Overall Pipe Length
- 1-1/8"
- Pipe Size (Fittings)
- 1/4"
Description
Pipe Fitting w/ Thread Sealant - 316 Stainless Steel - Instrumentation - Close Nipple - 1/4" NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.