Shop SCI
See all product information
Create Account
Elbow
- Mfr # 4381034440
- Zoro # G523939662
product price:Â
$
10.19
/ea
Key Features
For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Standards
ASME B16.11, ASTM A182
Fitting Side A Pipe Threading
14
Fitting Side B Pipe Threading
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381034440
- Zoro #
- G523939662
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Metal Pipe Elbow
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Standards
- ASME B16.11, ASTM A182
- Fitting Side A Pipe Threading
- 14
- Fitting Side B Pipe Threading
- 14
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Female
- Finish/Coating
- None
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Female
- Side B Thread Type
- NPT
- Includes Seal
- No
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
Description
90 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, Not Applicable, 14, Not Applicable, 3/4 in, Female, Threaded, Not Applicable, 14, Not Applicable, Not Applicable Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.