Reducing Hex Nipple, 304 Stainless Steel, 1-1/2 in x 1 in, MNPT, Class 150

  • Mfr # ZUSA-PF-286

  • Zoro # G7832734


product price:  $25.49
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2" x 1"
Specific Fitting Shape
Reducing Hex Nipple
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-286
Zoro #
G7832734
UPC #
193005417383
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1"
Hex Size
1-63/64''

Details

Specific Fitting Shape
Reducing Hex Nipple
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
NIpple
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi

Description

The USA INDUSTRALS - ZUSA-PF-286 is a reducing hex nipple made from 304 stainless steel, intended for connecting two female-threaded pipes or fittings of different diameters, rated for use within the specified specifications. It features male National Pipe Tapered Thread (MNPT) connections and is classified as Class 150 according to industry standards, rated for use within specified pressure ranges. The fitting is rated for use within specified conditions to join, extend, or adapt piping runs, with a maximum pressure rating of 150 psi within specified conditions. This product conforms to ASTM A351 and ANSI/ASME B1.20.1 standards for manufacturing consistency. The hex size specified as 1-63/64 inches across flats as per standard tools.

Key Features:

  • Material: 304 Stainless Steel
  • Fitting Shape: Reducing Hex Nipple
  • Connection Type: MNPT (male threads)
  • Size: 1-1/2" x 1" nominal pipe size
  • Pressure Class: Class 150
  • Maximum Pressure Rating: 150 psi
  • Hex Size (across flats): 1-63/64 in
  • Conforms to ASTM A351 and ANSI/ASME B1.20.1 standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.