Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1"NPTxNPT
- Mfr # ZUSA-PF-23316
- Zoro # G022969238
product price:Â
$
15.39
/ea
Key Features
Fitting Side A Gender
Male
For Pipe Schedule
Schedule 40
Side B Thread Type
NPT
Specific Fitting Shape
Straight
Finish/Coating
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23316
- Zoro #
- G022969238
- UPC #
- 00197666227169
- Country of Origin
- China
- Fitting Side A Gender
- Male
- For Pipe Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Specific Fitting Shape
- Straight
- Item
- Metal Pipe Straight
- Finish/Coating
- None
- Color
- Silver
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 11 1/2
- Application
- Air, Gases, Oils, Potable Water
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Fitting Side B Gender
- Female
- Fitting Side B Pipe Threading
- 18
- Includes Pre-Applied Thread Sealant
- Yes
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Type
- Threaded
- Thread Sealant Type
- PTFE
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Thread Size B
- 1/4"-18
- Wire Rope Length
- 1 19/64 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Hex Size
- 1 33/64 in
- Fitting Thread Size A
- 1"-11.5
- Overall Length
- 1 19/64 in
- Length
- 1 19/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.