Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Aluminum,
- Mfr # ZUSA-PF-21713
- Zoro # G522969370
product price:Â
$
11.79
/ea
Key Features
Wire Rope Length
3 1/2 in
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
125 psi @ 72 Degrees F
Material Grade
6063
Fitting Compatibility
Class 125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21713
- Zoro #
- G522969370
- UPC #
- 00197666230077
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 3 1/2 in
- Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 3 1/2 in
- Length
- 3 1/2 in
Details
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Material Grade
- 6063
- Fitting Compatibility
- Class 125
- Side B Connection Type
- Threaded
- Side A Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Side B Gender
- Male
- Application
- Air, Non-Potable Water, Oils
- Side B Thread Type
- NPT
- Side A Connection Type
- Threaded
- Metal Pipe Construction
- Seamless
- Material
- Aluminum
- Thread Configuration
- Threaded on Both Ends
- Side A Gender
- Male
- Item
- Pipe Nipple
- Schedule
- Schedule 40
- Shell Material
- Aluminum
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 1/2 in, Overall Length 3 1/2 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.