Shop USA INDUSTRIALS
See all product information
Create Account
Tee, Alum, Thrd 2", Thrd , Thrd 2"
- Mfr # ZUSA-PF-22593
- Zoro # G722968449
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Gravity Flow
Pressure
Fitting Side C Type
Threaded
For Pipe Schedule
Schedule 40
Application
Air, Non-Potable Water, Oils
Fitting Side C Pipe Threading
11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22593
- Zoro #
- G722968449
- UPC #
- 00197666233832
- Country of Origin
- United States
- Item
- Metal Pipe Tee
- Gravity Flow
- Pressure
- Fitting Side C Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Application
- Air, Non-Potable Water, Oils
- Fitting Side C Pipe Threading
- 11 1/2
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Side A Thread Type
- NPT
- Side 3 Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- Tee
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Gender
- Female
- Class
- Class 150
- Side B Thread Type
- NPT
- Material Grade
- 6061-T6
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side C Gender
- Female
- Fitting Side B Gender
- Female
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size C
- 2"-11.5
- Fitting Thread Size B
- 1 1/2"-11.5
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Thread Size A
- 2"-11.5
- Fitting Side C Nominal Pipe Size
- 2 in
Description
Tee, Alum, Thrd 2", Thrd , Thrd 2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.