Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Aluminum,
- Mfr # ZUSA-PF-21724
- Zoro # G222967782
product price:Â
$
28.39
/ea
Key Features
Schedule
Schedule 40
Side A Connection Type
Threaded
Thread Sealant Type
PTFE
Thread Configuration
Threaded on Both Ends
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21724
- Zoro #
- G222967782
- UPC #
- 00197666230022
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 36 in
- Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Schedule
- Schedule 40
- Side A Connection Type
- Threaded
- Thread Sealant Type
- PTFE
- Thread Configuration
- Threaded on Both Ends
- Material
- Aluminum
- Side A Thread Type
- NPT
- Material Grade
- 6063
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Item
- Pipe Nipple
- Side A Gender
- Male
- Metal Pipe Construction
- Seamless
- Fitting Compatibility
- Class 125
- Application
- Air, Non-Potable Water, Oils
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Thread Type
- NPT
- Side B Gender
- Male
- Shell Material
- Aluminum
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 1/4 in, Overall Length 36 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.