Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21299
- Zoro # G322967231
product price:Â
$
13.89
/ea
Key Features
Schedule
Schedule 40
Side A Thread Type
BSPT
Side A Connection Type
Threaded
Side B Thread Type
BSPT
Maximum Steam Pressure
250 psi @ 360 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21299
- Zoro #
- G322967231
- UPC #
- 00197666223109
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 1 1/2 in
- Nominal Pipe Size
- 1 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Schedule
- Schedule 40
- Side A Thread Type
- BSPT
- Side A Connection Type
- Threaded
- Side B Thread Type
- BSPT
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Compatibility
- Class 150
- Metal Pipe Construction
- Welded
- Side A Gender
- Male
- Material
- Stainless Steel
- Maximum Operating Temperature
- 392 Degrees F
- Side B Gender
- Male
- Thread Configuration
- Fully Threaded
- Minimum Operating Temperature
- -40 Degrees F
- Side B Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Item
- Pipe Nipple
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1 in, Overall Length 1 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.