Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21428
- Zoro # G522969356
product price:Â
$
58.99
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Side B Gender
Male
Metal Pipe Construction
Welded
Wire Rope Length
16 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21428
- Zoro #
- G522969356
- UPC #
- 00197666224236
- Country of Origin
- China
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Gender
- Male
- Metal Pipe Construction
- Welded
- Material
- Stainless Steel
- Side A Gender
- Male
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Connection Type
- Threaded
- Maximum Operating Temperature
- 800.6 Degrees F
- Side A Connection Type
- Threaded
- Minimum Operating Temperature
- -4 Degrees F
- Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 150
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 16 in
- Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 16 in
- Length
- 16 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 16 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.