Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21449
- Zoro # G422968046
product price:Â
$
45.29
/ea
Key Features
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Maximum Operating Temperature
392 Degrees F
Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21449
- Zoro #
- G422968046
- UPC #
- 00197666224441
- Country of Origin
- China
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Operating Temperature
- 392 Degrees F
- Schedule
- Schedule 40
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Side B Gender
- Male
- Fitting Compatibility
- Class 150
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Material
- Stainless Steel
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Item
- Pipe Nipple
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 2 in
- Wire Rope Length
- 8 1/2 in
- Overall Length
- 8 1/2 in
- Length
- 8 1/2 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 2 in, Overall Length 8 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.