Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21459
- Zoro # G722967305
product price:Â
$
52.15
/ea
Key Features
Side B Gender
Male
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Connection Type
Threaded
Schedule
Schedule 40
Minimum Operating Temperature
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21459
- Zoro #
- G722967305
- UPC #
- 00197666224540
- Country of Origin
- China
- Side B Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Schedule
- Schedule 40
- Minimum Operating Temperature
- -4 Degrees F
- Fitting Compatibility
- Class 150
- Item
- Pipe Nipple
- Side A Connection Type
- Threaded
- Material
- Stainless Steel
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Metal Pipe Construction
- Welded
- Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Temperature
- 800.6 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 8 in
- Nominal Pipe Size
- 2 1/2 in
- Overall Length
- 8 in
- Length
- 8 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 2 1/2 in, Overall Length 8 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.