Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21462
- Zoro # G522968830
product price:Â
$
98.39
/ea
Key Features
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Connection Type
Threaded
Wire Rope Length
16 in
Maximum Operating Temperature
800.6 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21462
- Zoro #
- G522968830
- UPC #
- 00197666224571
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Maximum Operating Temperature
- 800.6 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Minimum Operating Temperature
- -4 Degrees F
- Side B Thread Type
- NPT
- Side A Gender
- Male
- Metal Pipe Construction
- Welded
- Thread Configuration
- Threaded on Both Ends
- Side B Gender
- Male
- Item
- Pipe Nipple
- Side A Thread Type
- NPT
- Side A Connection Type
- Threaded
- Material
- Stainless Steel
- Fitting Compatibility
- Class 150
- Schedule
- Schedule 40
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 16 in
- Nominal Pipe Size
- 2 1/2 in
- Overall Length
- 16 in
- Length
- 16 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 2 1/2 in, Overall Length 16 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.