Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21465
- Zoro # G922968348
product price:Â
$
82.79
/ea
Key Features
Thread Configuration
Threaded on Both Ends
Side B Thread Type
NPT
Nominal Pipe Size
3 in
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21465
- Zoro #
- G922968348
- UPC #
- 00197666224601
- Country of Origin
- China
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Gender
- Male
- Side B Gender
- Male
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 150
- Schedule
- Schedule 40
- Material
- Stainless Steel
- Maximum Operating Temperature
- 800.6 Degrees F
- Side B Connection Type
- Threaded
- Minimum Operating Temperature
- -4 Degrees F
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 3 in
- Wire Rope Length
- 9 1/2 in
- Overall Length
- 9 1/2 in
- Length
- 9 1/2 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 3 in, Overall Length 9 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.