StainlessSteel, Straight, 1/2"BSPPxNPT
- Mfr # ZUSA-PF-22835
- Zoro # G322969181
product price:Â
$
22.99
/ea
Key Features
Maximum Operating Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
Fitting Side A Gender
Male
Wire Rope Length
1 31/64 in
Fitting Side B Nominal Pipe Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22835
- Zoro #
- G322969181
- UPC #
- 00197666236604
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- Color
- Silver
- Specific Fitting Shape
- Straight
- Fitting Side A Pipe Threading
- 14
- Class
- Class 150
- Fitting Side A Type
- Threaded
- Side A Thread Type
- BSPP
- Finish/Coating
- None
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Male
- Fitting Side B Pipe Threading
- 27
- Item
- Metal Pipe Straight
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 31/64 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Hex Size
- 7/8 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Thread Size A
- 1/2"-14
- Fitting Thread Size B
- 1/8"-27
- Overall Length
- 1 31/64 in
- Length
- 1 31/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 1/8 in, Male, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.