Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21993
- Zoro # G322967385
product price:Â
$
10.69
/ea
Key Features
Side A Thread Type
NPT
Nominal Pipe Size
1/8 in
Schedule
Schedule 40
Maximum Operating Pressure
150 psi @ 72 Degrees F
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21993
- Zoro #
- G322967385
- UPC #
- 00197666218396
- Country of Origin
- China
- Side A Thread Type
- NPT
- Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Item
- Pipe Nipple
- Side B Gender
- Male
- Thread Sealant Type
- PTFE
- Thread Configuration
- Threaded on Both Ends
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Side B Thread Type
- NPT
- Side B Connection Type
- Threaded
- Minimum Operating Temperature
- -20 Degrees F
- Material
- Stainless Steel
- Maximum Operating Temperature
- 650 Degrees F
- Fitting Compatibility
- Class 150
- Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 2 1/2 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 2 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.