StainlessSteel, Straight, 3/4"BSPPxNPT
- Mfr # ZUSA-PF-22806
- Zoro # G522968120
product price:Â
$
27.79
/ea
Key Features
Color
Silver
For Pipe Schedule
Schedule 40
Finish/Coating
None
Maximum Operating Pressure
150 psi
Fitting Side A Pipe Threading
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22806
- Zoro #
- G522968120
- UPC #
- 00197666236345
- Country of Origin
- China
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- None
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Pipe Threading
- 14
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 18
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Fitting Side A Gender
- Male
- Class
- Class 150
- Application
- Air, Gases, Oils, Potable Water
- Side A Thread Type
- BSPP
- Specific Fitting Shape
- Straight
- Item
- Metal Pipe Straight
- Fitting Side B Gender
- Male
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Hex Size
- 31/32 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Thread Size B
- 1/4"-18
- Fitting Thread Size A
- 3/4"-14
- Wire Rope Length
- 1 5/8 in
- Overall Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.