Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-22008
- Zoro # G922968133
product price:Â
$
47.15
/ea
Key Features
Nominal Pipe Size
1 1/4 in
Metal Pipe Construction
Welded
Thread Configuration
Threaded on Both Ends
Maximum Operating Pressure
150 psi @ 72 Degrees F
Maximum Operating Temperature
650 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22008
- Zoro #
- G922968133
- UPC #
- 00197666214930
- Country of Origin
- China
- Item
- Pipe Nipple
- Metal Pipe Construction
- Welded
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Operating Temperature
- 650 Degrees F
- Side B Gender
- Male
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Side A Connection Type
- Threaded
- Fitting Compatibility
- Class 150
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Material
- Stainless Steel
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Side A Gender
- Male
- Side B Connection Type
- Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 6 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 6 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.