Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-22036
- Zoro # G722967923
product price:Â
$
17.15
/ea
Key Features
Wire Rope Length
2 1/2 in
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22036
- Zoro #
- G722967923
- UPC #
- 00197666218563
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 2 1/2 in
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Side B Connection Type
- Threaded
- Side B Gender
- Male
- Metal Pipe Construction
- Welded
- Thread Sealant Type
- PTFE
- Item
- Pipe Nipple
- Side B Thread Type
- NPT
- Maximum Operating Temperature
- 650 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Schedule
- Schedule 40
- Side A Gender
- Male
- Fitting Compatibility
- Class 150
- Side A Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 2 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.