StainlessSteel, Straight, 3/8"NPTxNPT
- Mfr # ZUSA-PF-23421
- Zoro # G522968519
product price:Â
$
9.29
/ea
Sold in multiples of 2 for
$18.58
Key Features
Includes Seal
No
Fitting Thread Size A
3/8"-18
Thread Sealant Type
PTFE
Fitting Side A Gender
Male
Fitting Side A Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23421
- Zoro #
- G522968519
- UPC #
- 00197666216293
- Country of Origin
- China
- Includes Seal
- No
- Item
- Metal Pipe Straight
- Thread Sealant Type
- PTFE
- Fitting Side A Gender
- Male
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Fitting Side A Pipe Threading
- 18
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Yes
- Specific Fitting Shape
- Straight
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Female
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 27
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Maximum Operating Pressure
- 150 psi
- Finish/Coating
- None
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 3/8"-18
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Hex Size
- 55/64 in
- Fitting Thread Size B
- 1/8"-27
- Wire Rope Length
- 29/32 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Overall Length
- 29/32 in
- Length
- 29/32 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.