Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-22068
- Zoro # G422967520
product price:Â
$
13.15
/ea
Key Features
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
150 psi @ 72 Degrees F
Maximum Operating Temperature
650 Degrees F
Side B Connection Type
Threaded
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22068
- Zoro #
- G422967520
- UPC #
- 00197666216804
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 2 1/2 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Operating Temperature
- 650 Degrees F
- Side B Connection Type
- Threaded
- Side B Gender
- Male
- Side B Thread Type
- NPT
- Side A Connection Type
- Threaded
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Fitting Compatibility
- Class 150
- Thread Configuration
- Threaded on Both Ends
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Gender
- Male
- Thread Sealant Type
- PTFE
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 2 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.