Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-23475
- Zoro # G022968521
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Fitting Compatibility
Class 300
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Side A Thread Type
NPT
Maximum Steam Pressure
250 psi @ 360 Degrees F
Nominal Pipe Size
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23475
- Zoro #
- G022968521
- UPC #
- 00197666217429
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 48 in
- Overall Length
- 48 in
- Length
- 48 in
Details
- Fitting Compatibility
- Class 300
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Thread Type
- NPT
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Metal Pipe Construction
- Seamless
- Maximum Operating Temperature
- 392 Degrees F
- Material
- Stainless Steel
- Side B Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Minimum Operating Temperature
- -40 Degrees F
- Schedule
- Schedule 80
- Side A Gender
- Male
- Item
- Pipe Nipple
- Side B Thread Type
- NPT
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 48 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.