Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Stainless Steel, Class 150
- Mfr # ZUSA-PF-23428
- Zoro # G322967132
product price:Â
$
17.99
/ea
Key Features
Class
Class 150
Nominal Pipe Size
1 in
Includes Seal
No
Maximum Operating Pressure
150 psi @ 72 Degrees F
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23428
- Zoro #
- G322967132
- UPC #
- 00197666228821
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1 in
- Wire Rope Length
- 2 1/16 in
- Hex Size
- 1 15/32 in
- Thread Size
- 1"-11.5
- Overall Length
- 2 1/16 in
- Length
- 2 1/16 in
Details
- Class
- Class 150
- Includes Seal
- No
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Color
- Silver
- Specific Fitting Shape
- Plug
- Fitting Side A Pipe Threading
- 11 1/2
- Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Yes
- Item
- Plug
- For Pipe Schedule
- Schedule 40
- Thread Sealant Type
- PTFE
- Fitting Connection Type
- Threaded
- Plug Drive Style
- Hex
- Wire Color
- Silver
Description
Plug, 1 in Nominal Pipe Size, Stainless Steel, Not Applicable, 316, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 2 1/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 In.-11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.