Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Steel,
- Mfr # ZUSA-PF-22245
- Zoro # G422968633
product price:Â
$
55.19
/ea
Key Features
Side B Gender
Male
Side A Thread Type
NPT
Schedule
Schedule 40
Thread Sealant Type
PTFE
Nominal Pipe Size
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22245
- Zoro #
- G422968633
- UPC #
- 00197666232378
- Country of Origin
- China
- Side B Gender
- Male
- Side A Thread Type
- NPT
- Schedule
- Schedule 40
- Thread Sealant Type
- PTFE
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Metal Pipe Construction
- Welded
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Connection Type
- Threaded
- Maximum Operating Temperature
- 650 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Finish/Coating
- Black Coated
- Material
- Steel
- Side A Gender
- Male
- Fitting Compatibility
- Class 125
- Material Grade
- ASTM A53
- Side A Connection Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Item
- Pipe Nipple
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 2 1/2 in
- Wire Rope Length
- 10 in
- Overall Length
- 10 in
- Length
- 10 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in, Overall Length 10 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.