Pipe Nipple, Steel,
- Mfr # ZUSA-PF-22290
- Zoro # G322969495
product price:Â
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Key Features
Thread Configuration
Threaded on Both Ends
Side B Thread Type
NPT
Material Grade
ASTM A53
Metal Pipe Construction
Welded
Nominal Pipe Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22290
- Zoro #
- G322969495
- UPC #
- 00197666231173
- Country of Origin
- China
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- NPT
- Material Grade
- ASTM A53
- Metal Pipe Construction
- Welded
- Side B Gender
- Male
- Minimum Operating Temperature
- -20 Degrees F
- Finish/Coating
- Black Coated
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Thread Sealant Type
- PTFE
- Side A Thread Type
- NPT
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 125
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side A Gender
- Male
- Application
- Air, Gases, Oils, Potable Water
- Maximum Operating Temperature
- 650 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Connection Type
- Threaded
- Side A Connection Type
- Threaded
- Material
- Steel
- Schedule
- Schedule 40
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 2 1/2 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 2 1/2 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.