Pipe Nipple, Steel,
- Mfr # ZUSA-PF-22389
- Zoro # G922967471
product price:Â
$
56.99
/ea
Key Features
Nominal Pipe Size
1 1/2 in
Wire Rope Length
12 in
Maximum Operating Temperature
650 Degrees F
Side B Connection Type
Threaded
Finish/Coating
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22389
- Zoro #
- G922967471
- UPC #
- 00197666217153
- Country of Origin
- China
- Maximum Operating Temperature
- 650 Degrees F
- Side B Connection Type
- Threaded
- Finish/Coating
- Galvanized
- Material
- Steel
- Side B Thread Type
- NPT
- Item
- Pipe Nipple
- Thread Configuration
- Threaded on Both Ends
- Minimum Operating Temperature
- -20 Degrees F
- Application
- Air, Gases, Oils, Potable Water
- Schedule
- Schedule 40
- Side A Gender
- Male
- Metal Pipe Construction
- Welded
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side A Connection Type
- Threaded
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Gender
- Male
- Material Grade
- ASTM A53
- Thread Sealant Type
- PTFE
- Fitting Compatibility
- Class 125
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 12 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.