Shop USA INDUSTRIALS

Pipe Nipple, Steel,

  • Mfr # ZUSA-PF-22412
  • Zoro # G822967427

product price: 
$
73.89
/ea

Key Features

Nominal Pipe Size
1 1/4 in
Side B Thread Type
NPT
Wire Rope Length
18 in
Fitting Compatibility
Class 125
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22412
Zoro #
G822967427
UPC #
00197666220900
Country of Origin
China

Dimensions

Nominal Pipe Size
1 1/4 in
Wire Rope Length
18 in
Overall Length
18 in
Length
18 in

Details

Side B Thread Type
NPT
Fitting Compatibility
Class 125
Application
Air, Gases, Oils, Potable Water
Maximum Operating Temperature
650 Degrees F
Side A Gender
Male
Material Grade
ASTM A53
Schedule
Schedule 40
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Thread Configuration
Threaded on Both Ends
Item
Pipe Nipple
Minimum Operating Temperature
-20 Degrees F
Side B Gender
Male
Finish/Coating
Galvanized
Maximum Steam Pressure
150 psi @ 350 Degrees F
Side B Connection Type
Threaded
Maximum Operating Pressure
125 psi @ 72 Degrees F
Thread Sealant Type
PTFE
Material
Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Side A Connection Type
Threaded

Description

Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 18 in, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.