Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Aluminum, 1/4", NPTxNPT, 2"
- Mfr # ZUSA-PF-21095
- Zoro # G422967827
product price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Key Features
Side A Gender
Male
Metal Pipe Construction
Seamless
Maximum Operating Pressure
125 psi @ 72 Degrees F
Side A Thread Type
NPT
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21095
- Zoro #
- G422967827
- UPC #
- 00197666229125
- Country of Origin
- China
- Side A Gender
- Male
- Item
- Pipe Nipple
- Metal Pipe Construction
- Seamless
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Material Grade
- 6063
- Thread Configuration
- Threaded on Both Ends
- Side A Connection Type
- Threaded
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Schedule
- Schedule 40
- Side B Connection Type
- Threaded
- Fitting Compatibility
- Class 125
- Application
- Air, Non-Potable Water, Oils
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 2 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1/4 in, Overall Length 2 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.