Shop ZORO SELECT

Flange, Aluminum, Blind, 3 7/8 in

  • Mfr # BULK-PF-477
  • Zoro # G800424584

product price: 
$
45.49
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Flange
Application
Air, Non-Potable Water, Oils
Temp. Range
0 Degrees to 270 Degrees F
Standards
ANSI/ASME B16.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PF-477
Zoro #
G800424584
UPC #
193005132118
Country of Origin
China

Dimensions

Bolt Hole Diameter
5/8 in
Flange Thickness
7/16 in
Nominal Pipe Size
3/4 in
Flange Outside Diameter
3 7/8 in
Overall Length
3 7/8 in
Bolt Circle Diameter
2 3/4 in
Wire Rope Length
3 7/8 in
Length
3 7/8 in

Details

Item
Metal Pipe Flange
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Flange
Application
Air, Non-Potable Water, Oils
Temp. Range
0 Degrees to 270 Degrees F
Standards
ANSI/ASME B16.1
Color
Silver
Number of Bolt Holes
4
Low Lead Compliance Level
Compliant
For Pipe Schedule
Schedule 40
Fitting Connection Type
Flanged x Blind
Maximum Operating Pressure
125 psi @ 72 Degrees F
Connection Surface
Flat
Max. Steam Pressure
185 psi
Class
Class 125
Minimum Operating Temperature
0 Degrees F
Material Grade
6063
Gravity Flow
Pressure
Maximum Operating Temperature
270 Degrees F
Pipe Connection Type
Blind

Description

Flange, Flat, 3/4 in Nominal Pipe Size, Flanged x Blind, 3 7/8 in Flange Outside Diameter, 7/16 in Flange Thickness, 3 7/8 in Overall Length, Aluminum, Not Applicable, 6063, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, 185 psi Max. Steam Pressure, 0 Degrees to 270 Degrees F, Number of Bolt Holes 4, 2 3/4 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.