Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Aluminum, 2", NPTxNPT, 60"
- Mfr # ZUSA-PF-21730
- Zoro # G522967734
product price:Â
$
62.89
/ea
Key Features
Side B Gender
Male
Nominal Pipe Size
2 in
Maximum Operating Pressure
125 psi @ 72 Degrees F
Schedule
Schedule 40
Thread Sealant Type
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21730
- Zoro #
- G522967734
- UPC #
- 00197666230282
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 2 in
- Wire Rope Length
- 60 in
- Overall Length
- 60 in
- Length
- 60 in
Details
- Side B Gender
- Male
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Schedule
- Schedule 40
- Item
- Pipe Nipple
- Thread Sealant Type
- PTFE
- Fitting Compatibility
- Class 125
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Material Grade
- 6063
- Side A Thread Type
- NPT
- Side B Connection Type
- Threaded
- Side A Connection Type
- Threaded
- Application
- Air, Non-Potable Water, Oils
- Metal Pipe Construction
- Seamless
- Material
- Aluminum
- Thread Configuration
- Threaded on Both Ends
- Side A Gender
- Male
- Side B Thread Type
- NPT
- Shell Material
- Aluminum
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 2 in, Overall Length 60 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.