Shop USA INDUSTRIALS
See all product information
Create Account
Flange, Aluminum, Threaded, 7 in
- Mfr # BULK-PF-869
- Zoro # G222968567
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Gravity Flow
Pressure
Standards
ANSI/ASME B16.1
Bolt Hole Diameter
3/4 in
Color
Silver
Specific Fitting Shape
Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PF-869
- Zoro #
- G222968567
- UPC #
- 00197666215609
- Country of Origin
- United States
- Gravity Flow
- Pressure
- Standards
- ANSI/ASME B16.1
- Color
- Silver
- Specific Fitting Shape
- Flange
- Application
- Air, Non-Potable Water, Oils
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Number of Bolt Holes
- 4
- For Pipe Schedule
- Schedule 40
- Pipe Connection Type
- Threaded
- Class
- Class 125
- Connection Surface
- Flat
- Finish/Coating
- Plain
- Material Grade
- 6061-T6
- Item
- Metal Pipe Flange
- Wire Color
- Silver
Dimensions
- Bolt Hole Diameter
- 3/4 in
- Flange Outside Diameter
- 7 in
- Bolt Circle Diameter
- 5 1/2 in
Description
Flange, Flat, 7 in Flange Outside Diameter, Not Applicable Overall Length, Aluminum, Plain, 6061-T6, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 4, 5 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.