Shop USA INDUSTRIALS

PipeNipple, Brass, 2", BSPTxBSPT, 2"

  • Mfr # ZUSA-PF-21239
  • Zoro # G422969401

product price: 
$
53.69
/ea

Key Features

Fitting Compatibility
Class 125
Metal Pipe Construction
Seamless
Side B Connection Type
Threaded
Schedule
Schedule 40
Side B Thread Type
BSPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-21239
Zoro #
G422969401
UPC #
00197666221471
Country of Origin
China

Dimensions

Nominal Pipe Size
2 in
Wire Rope Length
2 in
Overall Length
2 in
Length
2 in

Details

Fitting Compatibility
Class 125
Metal Pipe Construction
Seamless
Side B Connection Type
Threaded
Schedule
Schedule 40
Side B Thread Type
BSPT
Maximum Operating Pressure
125 psi @ 72 Degrees F
Application
Air, Gases, Oils, Potable Water
Side A Connection Type
Threaded
Material
Brass
Minimum Operating Temperature
-4 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Thread Configuration
Fully Threaded
Item
Pipe Nipple
Side B Gender
Male
Maximum Operating Temperature
800.6 Degrees F
Side A Gender
Male
Side A Thread Type
BSPT
Shell Material
Brass

Description

Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 2 in, Overall Length 2 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type BSPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.