Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1", NPTxNPT, 12"
- Mfr # ZUSA-PF-21667
- Zoro # G422968619
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
300 psi @ 72 Degrees F
Side B Thread Type
NPT
Maximum Steam Pressure
250 psi @ 360 Degrees F
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21667
- Zoro #
- G422968619
- UPC #
- 00197666219294
- Country of Origin
- China
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Temperature
- 392 Degrees F
- Fitting Compatibility
- Class 300
- Metal Pipe Construction
- Welded
- Side B Gender
- Male
- Side A Gender
- Male
- Schedule
- Schedule 80
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Connection Type
- Threaded
- Material
- Stainless Steel
- Minimum Operating Temperature
- -40 Degrees F
- Item
- Pipe Nipple
- Side A Connection Type
- Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 12 in
- Nominal Pipe Size
- 1 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1 in, Overall Length 12 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.