Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Stainless Steel, Class 150
- Mfr # ZUSA-PF-23463
- Zoro # G222968321
product price:Â
$
60.89
/ea
Key Features
Thread Sealant Type
PTFE
Maximum Operating Pressure
150 psi @ 72 Degrees F
Nominal Pipe Size
2 1/2 in
Wire Rope Length
1 7/8 in
Thread Size
2 1/2"-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23463
- Zoro #
- G222968321
- UPC #
- 00197666228159
- Country of Origin
- China
- Thread Sealant Type
- PTFE
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Includes Seal
- No
- Specific Fitting Shape
- Plug
- For Pipe Schedule
- Schedule 40
- Fitting Connection Type
- Threaded
- Color
- Silver
- Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Yes
- Class
- Class 150
- Plug Drive Style
- Square
- Fitting Side A Pipe Threading
- 8
- Item
- Plug
- Wire Color
- Silver
Dimensions
- Nominal Pipe Size
- 2 1/2 in
- Wire Rope Length
- 1 7/8 in
- Thread Size
- 2 1/2"-8
- Hex Size
- 1 1/2 in
- Overall Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Plug, 2 1/2 in Nominal Pipe Size, Stainless Steel, Not Applicable, 316, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 7/8 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 8, 2 1/2 In.-8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.