Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1", NPTxNPT, 54"
- Mfr # ZUSA-PF-21419
- Zoro # G422967308
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Side B Gender
Male
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Metal Pipe Construction
Welded
Wire Rope Length
54 in
Nominal Pipe Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21419
- Zoro #
- G422967308
- UPC #
- 00197666224144
- Country of Origin
- China
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Metal Pipe Construction
- Welded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Connection Type
- Threaded
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Side A Gender
- Male
- Schedule
- Schedule 40
- Thread Configuration
- Threaded on Both Ends
- Material
- Stainless Steel
- Side B Thread Type
- NPT
- Fitting Compatibility
- Class 150
- Side A Connection Type
- Threaded
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 800.6 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 54 in
- Nominal Pipe Size
- 1 in
- Overall Length
- 54 in
- Length
- 54 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 in, Overall Length 54 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.