Shop USA INDUSTRIALS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PipeNipple, SS, 1/2", NPTxNPT, 120"
- Mfr # ZUSA-PF-21660
- Zoro # G522967635
product price:Â
$
719.99
/ea
Key Features
Side B Gender
Male
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Compatibility
Class 300
Side A Connection Type
Threaded
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21660
- Zoro #
- G522967635
- UPC #
- 00197666219232
- Country of Origin
- China
- Side B Gender
- Male
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Compatibility
- Class 300
- Side A Connection Type
- Threaded
- Material
- Stainless Steel
- Schedule
- Schedule 80
- Minimum Operating Temperature
- -4 Degrees F
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Metal Pipe Construction
- Seamless
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Connection Type
- Threaded
- Side A Gender
- Male
- Maximum Operating Temperature
- 800.6 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Configuration
- Threaded on Both Ends
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 120 in
- Nominal Pipe Size
- 1/2 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 120 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.