Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/2", NPTxNPT, 18"
- Mfr # ZUSA-PF-21531
- Zoro # G922968805
product price:Â
$
52.69
/ea
Key Features
Maximum Operating Pressure
150 psi @ 72 Degrees F
Schedule
Schedule 40
Side A Gender
Male
Side A Connection Type
Threaded
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21531
- Zoro #
- G922968805
- UPC #
- 00197666214657
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Schedule
- Schedule 40
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Thread Type
- NPT
- Fitting Compatibility
- Class 150
- Minimum Operating Temperature
- -40 Degrees F
- Side B Thread Type
- NPT
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Side B Gender
- Male
- Side B Connection Type
- Threaded
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Temperature
- 392 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Metal Pipe Construction
- Welded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 18 in
- Overall Length
- 18 in
- Length
- 18 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 18 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.