Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 3/8"BSPPxBSPP
- Mfr # ZUSA-PF-22766
- Zoro # G922967211
product price:Â
$
20.19
/ea
Key Features
Color
Silver
Fitting Side B Gender
Male
Side B Thread Type
BSPP
Class
Class 150
Fitting Side A Nominal Pipe Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22766
- Zoro #
- G922967211
- UPC #
- 00197666235973
- Country of Origin
- China
- Color
- Silver
- Fitting Side B Gender
- Male
- Side B Thread Type
- BSPP
- Class
- Class 150
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Item
- Metal Pipe Straight
- Includes Seal
- No
- Specific Fitting Shape
- Straight
- Fitting Side A Pipe Threading
- 19
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
- Application
- Air, Gases, Oils, Potable Water
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Male
- Fitting Side B Pipe Threading
- 19
- Side A Thread Type
- BSPP
- Maximum Operating Pressure
- 150 psi
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Thread Size A
- 3/8"-19
- Hex Size
- 49/64 in
- Fitting Thread Size B
- 3/8"-19
- Wire Rope Length
- 1 5/16 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Overall Length
- 1 5/16 in
- Length
- 1 5/16 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Male, Threaded, 19, 3/8 In.-19, 3/8 in, Male, Threaded, 19, 3/8 In.-19, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.