Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 3/8"NPTxNPT
- Mfr # ZUSA-PF-23457
- Zoro # G522969363
product price:Â
$
23.39
/ea
Key Features
Wire Rope Length
1 3/8 in
Includes Pre-Applied Thread Sealant
Yes
For Pipe Schedule
Schedule 40
Fitting Side B Pipe Threading
18
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23457
- Zoro #
- G522969363
- UPC #
- 00197666216361
- Country of Origin
- China
- Includes Pre-Applied Thread Sealant
- Yes
- For Pipe Schedule
- Schedule 40
- Fitting Side B Pipe Threading
- 18
- Side B Thread Type
- NPT
- Application
- Air, Gases, Oils, Potable Water
- Class
- Class 150
- Specific Fitting Shape
- Straight
- Fitting Side B Gender
- Male
- Fitting Side B Type
- Threaded
- Color
- Silver
- Thread Sealant Type
- PTFE
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Gender
- Male
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Finish/Coating
- None
- Item
- Metal Pipe Straight
- Fitting Side A Pipe Threading
- 18
- Side A Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 3/8 in
- Hex Size
- 1 3/8 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Thread Size A
- 3/8"-18
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Thread Size B
- 1/4"-18
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.