Shop USA INDUSTRIALS

PipeNipple, SS, 1/2", NPTxNPT, 22"

  • Mfr # ZUSA-PF-21533
  • Zoro # G322968702

product price: 
$
62.19
/ea

Key Features

Side B Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Wire Rope Length
22 in
Schedule
Schedule 40
Thread Configuration
Threaded on Both Ends
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-21533
Zoro #
G322968702
UPC #
00197666214671
Country of Origin
China

Dimensions

Wire Rope Length
22 in
Nominal Pipe Size
1/2 in
Overall Length
22 in
Length
22 in

Details

Side B Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Schedule
Schedule 40
Thread Configuration
Threaded on Both Ends
Item
Pipe Nipple
Side A Gender
Male
Metal Pipe Construction
Welded
Side A Thread Type
NPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Compatibility
Class 150
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Maximum Steam Pressure
250 psi @ 360 Degrees F
Side B Gender
Male
Side A Connection Type
Threaded
Material
Stainless Steel
Side B Connection Type
Threaded
Maximum Operating Temperature
392 Degrees F
Minimum Operating Temperature
-40 Degrees F
Shell Material
Stainless Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 22 in, Schedule Schedule 40

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.